Motion
MXS-AT16L
MXS GUIDED CYLINDER with 12 mm Bore Size
Mi Item #03862984
MFR #MXS-AT16L
Price$31.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXS GUIDED CYLINDER with 12 mm Bore Size
Mi Item #03862984
MFR #MXS-AT16L

Mfr description
MXS-AT16L RETRACT ADJUSTMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.45/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Additional Details
    Axial piping type
  • Adjuster Option
    Stroke Adjustment
  • Country of Origin
    JP
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    L
  • Guide Type
    Cross Roller Bearing
  • Hardware Type
    Stroke Adjuster
  • Options Included
    Symmetric Type
  • Port Thread Standard
    M Thread
  • Product Type
    Guided Air Cylinders
  • Series
    MXS
  • Stroke Adjuster Type
    Retraction End Adjusting Screw
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)