Motion
HNA 1-4

SKF
HNA 1-4

Adjustable Spanner Wrench - Hook Style, 20 to 35 mm Capacity, 165 mm OAL
Mi Item #03863047
MFR #HNA 1-4
Price$105.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HNA 1-4

Adjustable Spanner Wrench - Hook Style, 20 to 35 mm Capacity, 165 mm OAL
Mi Item #03863047
MFR #HNA 1-4

Mfr description
HNA 1-4 ADJ SPANNER WRENCH
  • One hook spanner covers several nut sizes, making it suitable for use with many applications
  • Economic solution: 4 hook spanners cover a wide range of nut sizes
  • Laser engraved designation, which represents the range of nut sizes covered by each spanner, allows easy selection of the correct spanner
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.73/each

Specifications

Dimensions

  • Hook Width
    5 mm
  • Overall Length
    165 mm
  • Weight
    0.22 lbs

Details

  • Diameter Capacity
    20 to 35 mm
  • Handle Style
    Plain
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316572218471
  • Spanner Style
    Hook
  • UPC_NO
    7316572218471
  • Versatility
    Adjustable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)