Motion
TU1610W-20
Polyurethane Tubing - Air/Water, 10 mm, 0.394 in ID, 16 mm, 0.630 in OD, 20 m Length
MI ITEM #03863146
MFR #TU1610W-20
Your Price$73.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Tubing - Air/Water, 10 mm, 0.394 in ID, 16 mm, 0.630 in OD, 20 m Length
MI ITEM #03863146
MFR #TU1610W-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$73.26/each(List $108.80)

Overview

Mfr description
TU1610W-20 TUBING
  • Available in 8 standard colors
  • Available in 2 roll sizes
  • Maximum operating pressure 0.8MPa at 20°C

Specifications

  • Physical Resistance
    Abrasion, Chemical, Cut, Kink, Tear
  • Country of Origin
    US
  • Tube Inner Diameter
    0.394 in, 10 mm
  • Tube Outer Diameter
    0.630 in, 16 mm
  • Length
    20 m
  • ManufacturerName (description attribute)
    SMC
  • Operating Pressure At Room Temp
    116 psi
  • Color
    White
  • Description Keyword
    Air/Water
  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Fluid Type
    Air, Water
  • Hardness
    Shore A 95
  • Tube Material
    Polyurethane
  • Typical Applications
    General Purpose Air/Water
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text