Overview
Mfr description
701-27064-020 DURALON BUSHING
Specifications
- Description701-27064-020 STRAIGHT SLEEVE
- Series701
- Manufacturer Upc Number698210139827
- MaterialDuralon
- TypeSleeve
- Bearing MaterialComposite
- Sleeve Bearing TypePlain Sleeve
- Type Of BearingSleeve
- Product TypeDie & Mold Plain-Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data