Motion
RC0552P

POWER TEAM
RC0552P

Locking-Collar Pancake Hydraulic Cylinder/Ram - Single-Acting / Load Return, 55 ton Capacity, 2.000 in Stroke, 4.920 in Retracted, 6.890 in Extended
Mi Item #03863222
MFR #RC0552P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
RC0552P

Locking-Collar Pancake Hydraulic Cylinder/Ram - Single-Acting / Load Return, 55 ton Capacity, 2.000 in Stroke, 4.920 in Retracted, 6.890 in Extended
Mi Item #03863222
MFR #RC0552P

Mfr description
RC0552P RAM
  • Positive mechanical collar to support load, compact design for use in limited space applicatiomns, tilt saddle to accommodate side loads
  • Compact design - for use where space is limited
  • Locking collar designed to support lifted load for extended periods of time with hydraulic pressure released
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base to Port
    0.750 in
  • Bore Size
    3.740 in
  • Extended Height
    6.890 in
  • Nut Thickness
    0.830 in
  • Outside Diameter
    4.720 in
  • Piston Rod Diameter  
    3.740 in
  • Retracted Height
    4.920 in
  • Stroke  
    2.000 in
  • Swivel Cap Diameter
    3.620 in
  • Swivel Cap Protrusion
    0.240 in
  • Weight
    24.25 lbs

Details

  • Actuation
    Single-Acting / Load Return
  • Cylinder Capacity
    55 ton
  • Effective Area
    10.980 in²
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Oil Capacity
    21.660 in³
  • Series / Type
    RC-Series / Pancake
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)