Motion
F3X205-16
Three-Bolt Round Ball Bearing Unit - 1 in Bore, 3-Bolt Flange, Eccentric Collar Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #03863287
MFR #F3X205-16
Price$46.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Three-Bolt Round Ball Bearing Unit - 1 in Bore, 3-Bolt Flange, Eccentric Collar Locking, Ductile Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #03863287
MFR #F3X205-16

Mfr description
F3X205-16 3-BOLT DUCTILE FLG BRG-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.99/each

Specifications

Dimensions

  • Bore Diameter  
    1 in

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Ductile Iron
  • Locking Device
    Eccentric Collar
  • Mounting Type
    3-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    F3X
  • Type Of Bearing
    Ball
  • UPC_NO
    80067506720
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)