Motion
OVEN CHAIN LUBRICANT 2GAL JUG

LUBRIPLATE LUBRICANTS CO
OVEN CHAIN LUBRICANT 2GAL JUG

OVEN CHAIN LUBRICANT, 2/2½ GAL JUGS
Mi Item #03863405
MFR #OVEN CHAIN LUBRICANT 2GAL JUG
Price$350.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
OVEN CHAIN LUBRICANT 2GAL JUG

OVEN CHAIN LUBRICANT, 2/2½ GAL JUGS
Mi Item #03863405
MFR #OVEN CHAIN LUBRICANT 2GAL JUG

Mfr description
L0836-055 OVEN CHAIN LUBRICANT 2.5GAL JU
  • High Lubricity
  • Excellent Penetration
  • Effectiveness at High Temperatures
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$350.54/each

Specifications

Dimensions

  • Container Size
    2-1/2 gal (US)
  • ISO Grade
    N/A
  • Overall Height
    15.5 in
  • Shelf Life
    10 yr
  • Weight
    20.00 lbs

Details

  • Application
    Due to its extremely low residue buildup, it has proven to be very effective in bakery oven and conveyor chain applications.
  • Color
    Black
  • Container Type
    Jug
  • Flash Point
    63°C/145 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215683635
  • Package Qty
    2
  • Type
    High Temperature
  • UPC_NO
    089215683635
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)