Motion
4688-1704
Fuel Master™ Xtreme™ 150SD Petroleum Transfer Hose - 1-1/2 in Inner Diameter, 150 psi Working Pressure, Petroleum Transfer Hose Type
MI ITEM #03863413
MFR #4688-1704
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuel Master™ Xtreme™ 150SD Petroleum Transfer Hose - 1-1/2 in Inner Diameter, 150 psi Working Pressure, Petroleum Transfer Hose Type
MI ITEM #03863413
MFR #4688-1704

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    1-1/2 in
  • Nominal Hose Outer Diameter  
    2.02 in
  • Weight
    0.87 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Hose Covering Material
    Neoprene (Type A)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile with Steel Wire Helix
  • Hose Type
    Petroleum Transfer Hose
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • UPC_NO
    770075339311
  • Working Pressure
    150 psi

Overview

Mfr description
1 1/2 FUEL MASTER XTREME 150SD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought