Motion
MGQM20-30-Y7P

SMC CORP OF AMERICA
MGQM20-30-Y7P

MGQM20-30-Y7P
MI ITEM #03863527
MFR #MGQM20-30-Y7P
Price$321.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGQM20-30-Y7P

MGQM20-30-Y7P
MI ITEM #03863527
MFR #MGQM20-30-Y7P

Mfr description
MGQM20-30-Y7P COMPACT GUIDE CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$321.00/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Compact Body
  • Bracket 1
    Side Or Bottom
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Mounting Type
    Side Or Bottom
  • Product Type
    Guided Air Cylinders
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)