Overview
Mfr description
BROB12 12" ROUND BASTARD
Specifications
- ShapeRound
- Coarseness Of CutBastard
- Tang Or HandleTang
- Length
- Babbitt FileNo
- Finish CoatingUncoated
- SeriesBROB
- ApplicationRound Out Or Enlarge Circular Openings Or Concave Surfaces
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data