Specifications
Dimensions
- Length10 in
Details
- ApplicationSlots, Keyways, Square Holes, General Surface Filing
- Babbitt FileNo
- Coarseness Of CutBastard
- CutDouble
- Finish CoatingUncoated
- SeriesBSQB
- ShapeSquare
- Tang Or HandleTang
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)