Overview
Mfr description
BTRX08 8" EX TAPER SLIM
Specifications
- ShapeTriangular Extra-Slim Taper
- Tang Or HandleTang
- Length
- Babbitt FileNo
- Finish CoatingUncoated
- SeriesBTRX
- ApplicationSharpening Teeth, Filing Gullet
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data