Motion
CTK70MP
1/4" & 3/8" Drive Combination Tool Set - 70 Pcs
MI ITEM #03864094
MFR #CTK70MP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" & 3/8" Drive Combination Tool Set - 70 Pcs
MI ITEM #03864094
MFR #CTK70MP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Number Of Tools In Set
    70
  • Specific Tools Included
    (12) Combination Wrench, (12) Driver Bits, (2) Extension, (2) Ratchet Drive, (32) Socket, (8) SAE Hex Keys, Adapter, Bit Driver
  • Tool Kit Type
    General Purpose Tool Set
  • Tool Set General Category
    Combination Socket & Tool Set
  • Tool Set Specific Type
    1/4" & 3/8" Drive Combination Tool Set
  • Tool Type Included
    Hex Key, Ratchet, Socket, Wrench

Overview

Mfr description
CTK70MPN 70 PIECE TOOL SET - CLOSED
  • With 1/4" and 3/8" quick-release ratcheting drives, 32 SAE and metric sockets, 12 SAE and metric combination wrenches, plus 24 other tools, this is one of the most versatile tool selections ever assembled
  • Industrial-quality—meet stringent new ANSI and ASME specifications
  • 3/8" Drive: 72-tooth quick-release ratchet drive, 3" extension, (16) 12-point sockets: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 19 mm
  • 1/4” Drive: 72-tooth quick-release ratchet drive, 3" extension, (16) 6-point sockets: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm
  • Full satisfaction guarantee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought