Motion
FG102700BLA

Rubbermaid
FG102700BLA

Lid - Rectangular Shape, Polyethylene Material, Color: Black
Mi Item #03864300
MFR #FG102700BLA
Price$717.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG102700BLA

Lid - Rectangular Shape, Polyethylene Material, Color: Black
Mi Item #03864300
MFR #FG102700BLA

Mfr description
FG102700BLA LID FOR 1025 1026 1064
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$717.72/each

Specifications

Dimensions

  • Pail/Bucket Height
    3 in
  • Pail/Bucket Length
    82-7/8 in
  • Pail/Bucket Width
    44-1/2 in

Details

  • Color
    Black
  • For Use With
    Tilt Truck
  • Material
    Polyethylene
  • Pail Bucket Shape
    Rectangular
  • Product Types
    Lid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)