Motion
FG102800BLA

Rubbermaid
FG102800BLA

Lid - Rectangular Shape, High Density Polyethlyene Material, Color: Black
MI ITEM #03864301
MFR #FG102800BLA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG102800BLA

Lid - Rectangular Shape, High Density Polyethlyene Material, Color: Black
MI ITEM #03864301
MFR #FG102800BLA

Mfr description
FG102800BLA 3/4 CYD LID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pail/Bucket Height
    8-3/4 in
  • Pail/Bucket Length
    61 in
  • Pail/Bucket Width
    31-3/4 in

Details

  • Color
    Black
  • For Use With
    Tilt Truck
  • Material
    High Density Polyethlyene
  • Pail Bucket Shape
    Rectangular
  • Product Types
    Lid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)