Overview
Mfr description
FG108P23CLR LID 1/6 W/PEG HOLE
- Features a non-stick surface for easy food release and easy cleaning
- Dishwasher safe
- For use with temperatures ranging from -40-degrees F to 212-degrees FMade of FDA-approved materials and NSF-certifiedMeasures 6-7/8" L x 6-3/8" WPeg hole allows pan to be hung and dry faster, preventing health risks from standing waterWARNING: Reproductive Harm - www.P65Warnings.ca.govSPECIFICATIONS
Specifications
- MaterialPolycarbonate
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data