Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG111P00CLR

Food Pan -
MI ITEM #03864330
MFR #FG111P00CLR

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FG111P00CLR 1/4 SIZE INSERT PAN PC
  • Break-resistant – won’t rust, dent, or bend
  • Odor-resistant
  • Stain-resistant
  • Nonstick surfaces for easy food release and cleaning
  • FDA-approved for food contact
  • NSF/ANSI/3-A and 2-Certified
  • EU-Certified
  • WARNING: Reproductive Harm - www.P65Warnings.ca.gov
  • Soft-sealing and secure sealing lids are temperature rated from -20°F to 150°F (-29°C to 66°C)
  • Dishwasher-safe
  • Temperature Rated -40°F to 212°F (-40°C to 100°C)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text