Motion
FG117P00CLR

Rubbermaid
FG117P00CLR

Food Storage -
MI ITEM #03864339
MFR #FG117P00CLR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG117P00CLR

Food Storage -
MI ITEM #03864339
MFR #FG117P00CLR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG117P00CLR 1/3 SIZE PAN PC 4
  • Break-resistant – won’t rust, dent, or bend
  • Odor-resistant
  • Stain-resistant
  • FDA-approved for food contact
  • NSF/ANSI/3-A and 2-Certified
  • EU-Certified
  • WARNING: Reproductive Harm - www.P65Warnings.ca.gov
  • Soft-sealing and secure sealing lids are temperature rated from -20°F to 150°F (-29°C to 66°C)
  • Dishwasher-safe
  • Temperature Rated -40°F to 212°F (-40°C to 100°C)

Specifications

  • Material
    Polycarbonate
  • Depth
    4 in
  • Capacity
    4 qt.
  • Length
    12-13/16 in
  • Width
    6-7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text