Overview
Mfr description
FG125P00CLR 1/2 SIZE INSERT PAN PC
- Break-resistant – won’t rust, dent, or bend
- Odor-resistant
- Stain-resistant
- Nonstick surfaces for easy food release and cleaning
- FDA-approved for food contact
- NSF/ANSI/3-A and 2-Certified
- EU-Certified
- WARNING: Reproductive Harm - www.P65Warnings.ca.gov
- Soft-sealing and secure sealing lids are temperature rated from -20°F to 150°F (-29°C to 66°C)
- Dishwasher-safe
- Temperature Rated -40°F to 212°F (-40°C to 100°C)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data