Specifications
Dimensions
- Overall Length9-1/2 in
Details
- ColorWhite
- Handle ColorWhite
- MaterialPolypropylene (Handle)
- Package Quantity36
- Standards MetNSF
- TypeIcing-Blade Spatula
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)