Motion
FG193800WHT

Rubbermaid
FG193800WHT

Mixing or Serving Utensil -
Mi Item #03864409
MFR #FG193800WHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG193800WHT

Mixing or Serving Utensil -
Mi Item #03864409
MFR #FG193800WHT

Mfr description
FG193800WHT SPOON SHAPED SPATULAS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    16-1/2 in

Details

  • Color
    White
  • Package Quantity
    36
  • Standards Met
    NSF
  • Style
    Spoon
  • Type
    Spoon-Shaped Spatula
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)