Motion
FG245506 WHT

Rubbermaid
FG245506 WHT

Organizer - White, Organizer Type: Iron
MI ITEM #03864471
MFR #FG245506 WHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG245506 WHT

Organizer - White, Organizer Type: Iron
MI ITEM #03864471
MFR #FG245506 WHT

Mfr description
FG245506WHT IRON ORGANIZER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    4 in
  • Height
    15-1/2 in
  • Length
    5-1/4 in

Details

  • Cart Frame Material
    Plastic
  • Color
    White
  • Organizer Type
    Iron
  • Product Types
    Organizer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)