Motion
FG252300BLA

Rubbermaid
FG252300BLA

Rolling Step Stool, Curved Design, 2-Step, 16 dia. x 13.5h, Black
Mi Item #03864472
MFR #FG252300BLA
Price$213.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG252300BLA

Rolling Step Stool, Curved Design, 2-Step, 16 dia. x 13.5h, Black
Mi Item #03864472
MFR #FG252300BLA

Mfr description
FG252300BLA STEP STOOL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$213.00/each

Specifications

Dimensions

  • Maximum Standing Height
    13 in
  • Overall Width Diameter
    16 in

Details

  • Color
    Black
  • Material
    Polystyrene
  • Number of Steps
    2
  • Weight Capacity
    350 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)