Motion
FG253200BLA

Rubbermaid
FG253200BLA

Lobby Pro Upright Dust Pan - Polypropylene, Black Pan Color, 12-4/5 in Wide, 11.3 in Deep
MI ITEM #03864475
MFR #FG253200BLA
Price$83.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG253200BLA

Lobby Pro Upright Dust Pan - Polypropylene, Black Pan Color, 12-4/5 in Wide, 11.3 in Deep
MI ITEM #03864475
MFR #FG253200BLA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$83.72/each

Specifications

Dimensions

  • Dust Pan Depth
    11.3 in
  • Dust Pan Height
    5 in
  • Dust Pan Width
    12-4/5 in

Details

  • Dust Pan Color
    Black
  • Dust Pan Material
    Polypropylene
  • Dust Pan Style
    Upright Dust Pan

Overview

Mfr description
FG253200BLA LOBBY PRO UPRIGHT DUSTPAN W/

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought