Motion
FG253600 BLA

Rubbermaid
FG253600 BLA

Lobby Pro Lobby Broom - Synthetic Bristle Material, Black Bristle Color
Mi Item #03864479
MFR #FG253600 BLA
Price$28.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG253600 BLA

Lobby Pro Lobby Broom - Synthetic Bristle Material, Black Bristle Color
Mi Item #03864479
MFR #FG253600 BLA

Mfr description
FG253600BLA LOBBY PRO DUST PAN BROOM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.65/each

Specifications

Dimensions

  • Bristle Color
    Black

Details

  • Bristle Material
    Synthetic
  • Broom Type
    Lobby Broom
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)