Overview
Mfr description
FG254000BEIG 7 QT UL BASKET
Specifications
- Capacity7 qt (US)
- Color FinishBeige
- MaterialPolyester
- Height10.8 in
- Width6-3/8 in
- ShapeRectangle
- Meets Industry Standards ByCSFM, OSHA, UL
- Industry Standards MetOSHA 1910.38 (b) (3)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data