Specifications
Dimensions
- Height12-1/4 in
- Width8-1/4 in
Details
- Capacity14 qt (US)
- Color FinishGray
- Industry Standards MetOSHA 1910.38 (b) (3)
- MaterialPolyester
- Meets Industry Standards ByCSFM, OSHA, UL
- ShapeRectangle
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)