Motion
FG254100 BLA

Rubbermaid
FG254100 BLA

Wastebasket - 14 qt, Shape Rectangle, Black, Polyester, 12-1/4 in High, 8-1/4 in Wide
MI ITEM #03864482
MFR #FG254100 BLA
Price$114.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG254100 BLA

Wastebasket - 14 qt, Shape Rectangle, Black, Polyester, 12-1/4 in High, 8-1/4 in Wide
MI ITEM #03864482
MFR #FG254100 BLA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$114.18/each

Specifications

Dimensions

  • Height
    12-1/4 in
  • Width
    8-1/4 in

Details

  • Capacity
    14 qt (US)
  • Color Finish
    Black
  • Industry Standards Met
    OSHA 1910.38 (b) (3)
  • Material
    Polyester
  • Meets Industry Standards By
    CSFM, OSHA, UL
  • Shape
    Rectangle

Overview

Mfr description
FG254100BLA 14 QT UL BASKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought