Specifications
Dimensions
- Height15.3 in
- Width10-1/2 in
Details
- Capacity28 qt (US)
- Color FinishGray
- Industry Standards MetOSHA 1910.38 (b) (3)
- MaterialPolyester
- Meets Industry Standards ByCSFM, OSHA, UL
- ShapeRectangle
Overview
Mfr description
FG254300GRAY 28 QT UL BASKET