Motion
FG254300 BLA

Rubbermaid
FG254300 BLA

Wastebasket - 28 qt, Shape Rectangle, Black, Polyester, 15.3 in High, 10-1/2 in Wide
Mi Item #03864485
MFR #FG254300 BLA
Price$152.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG254300 BLA

Wastebasket - 28 qt, Shape Rectangle, Black, Polyester, 15.3 in High, 10-1/2 in Wide
Mi Item #03864485
MFR #FG254300 BLA

Mfr description
FG254300BLA 28 QT UL BASKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$152.78/each

Specifications

Dimensions

  • Height
    15.3 in
  • Width
    10-1/2 in

Details

  • Capacity
    28 qt (US)
  • Color Finish
    Black
  • Industry Standards Met
    OSHA 1910.38 (b) (3)
  • Material
    Polyester
  • Meets Industry Standards By
    CSFM, OSHA, UL
  • Shape
    Rectangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)