Motion
M804L
HOOK CLEVIS GRAB 1/4 G43 30/B
MI ITEM #03864652
MFR #M804L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HOOK CLEVIS GRAB 1/4 G43 30/B
MI ITEM #03864652
MFR #M804L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
M804L HOOK CLEVIS GRAB 1/4" GRADE 43

Specifications

  • Hook Type
    Clevis Grab Hook
  • Hook Size
    1/4 in
  • Hook Grade
    Grade 43
  • Weight
    0.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text