Motion
FG254400 BEIG

Rubbermaid
FG254400 BEIG

Wastebasket - 40 qt, Shape Rectangle, Beige, Polyester, 20 in High, 11-1/4 in Wide
Mi Item #03864662
MFR #FG254400 BEIG
Price$223.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG254400 BEIG

Wastebasket - 40 qt, Shape Rectangle, Beige, Polyester, 20 in High, 11-1/4 in Wide
Mi Item #03864662
MFR #FG254400 BEIG

Mfr description
FG254400BEIG 40 QT UL BASKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$223.68/each

Specifications

Dimensions

  • Height
    20 in
  • Width
    11-1/4 in

Details

  • Capacity
    40 qt (US)
  • Color Finish
    Beige
  • Material
    Polyester
  • Shape
    Rectangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)