Overview
Mfr description
FG256B73BLUE GLUTTON RECYCLING CONTAINER
Specifications
- Receptacle TypeRecycling Container
- ShapeRectangular
- Capacity56 gal (US)
- Wheeled Or StationaryStationary
- Color FinishBlue
- External Wording Or SymbolsRecycling Symbol
- Height31-1/8 in
- Length25-1/2 in
- Width22-3/4 in
- Meets Industry Standards ByPCR, UV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data