Motion
FG256K00 GRAY

Rubbermaid
FG256K00 GRAY

Gray Polyethylene/Polypropylene Rectangle Rigid Liner, Capacity: 42gal, Height: 29", Width: 20-1/4"
Mi Item #03864666
MFR #FG256K00 GRAY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG256K00 GRAY

Gray Polyethylene/Polypropylene Rectangle Rigid Liner, Capacity: 42gal, Height: 29", Width: 20-1/4"
Mi Item #03864666
MFR #FG256K00 GRAY

Mfr description
FG256K00GRAY GLUTTON LINER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    29 in
  • Width
    20-1/4 in

Details

  • Capacity
    42 gal (US)
  • Color Finish
    Gray
  • Material
    Polyethylene/Polypropylene
  • Shape
    Rectangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)