Specifications
Dimensions
- Depth12-1/4 in
- Height39.4 in
- Width12-1/4 in
Details
- Bucket Liner MaterialGalvanized Steel
- Color FinishBrown
- Product TypesCigarette/Ash Receptacle
- Receptacle MaterialPlastic
- ShapeSquare
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)