Motion
FG257088BLA

Rubbermaid
FG257088BLA

Groundkeeper Freestanding Black Square Cigarette/Ash Receptacle, Ash Capacity: 500 Butts, Depth: 12-1/4"
Mi Item #03864677
MFR #FG257088BLA
Price$492.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG257088BLA

Groundkeeper Freestanding Black Square Cigarette/Ash Receptacle, Ash Capacity: 500 Butts, Depth: 12-1/4"
Mi Item #03864677
MFR #FG257088BLA

Mfr description
FG257088BLA 36 GROUNDSKEEPER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$492.33/each

Specifications

Dimensions

  • Depth
    12-1/4 in
  • Height
    39.4 in
  • Width
    12-1/4 in

Details

  • Ash Receptacle Capacity
    500 Butts
  • Bucket Liner Material
    Galvanized Steel
  • Color Finish
    Black
  • Mounting Location
    Freestanding
  • Product Types
    Cigarette/Ash Receptacle
  • Receptacle Material
    Polyethylene
  • Shape
    Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)