Specifications
Dimensions
- Diameter11-1/2 in
- Height19-1/2 in
Details
- Color FinishBlack
- Mounting LocationWall-Mounted
- Product TypesCigarette/Ash Receptacle
- Receptacle MaterialHigh Density Polyethylene
- ShapeRound
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)