Specifications
Dimensions
- Pail/Bucket Height10-1/8 in
- Pail/Bucket Length14-5/8 in
- Pail/Bucket Width13-7/8 in
Details
- ColorGray
- Pail Bucket ShapeRectangular
- Pail/Bucket Capacity17 qt (US)
- Product TypesPail
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)