Motion
FG262000YEL

Rubbermaid
FG262000YEL

Brute® Garbage Receptacle - Polyethylene, Round, 20 gal, Yellow, 22-7/8 in High
MI ITEM #03864694
MFR #FG262000YEL
List Price$71.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG262000YEL

Brute® Garbage Receptacle - Polyethylene, Round, 20 gal, Yellow, 22-7/8 in High
MI ITEM #03864694
MFR #FG262000YEL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$71.03/each for your price

Overview

Mfr description
FG262000YEL 20 GAL BRUTE CONTAINER W/O

Specifications

  • Receptacle Type
    Garbage Receptacle
  • Shape
    Round
  • Capacity
    20 gal (US)
  • Wheeled Or Stationary
    Stationary
  • Color Finish
    Yellow
  • Material
    Polyethylene
  • Height
    22-7/8 in
  • Diameter
    19-1/2 in
  • Meets Industry Standards By
    HACCP, NSF, USDA, UV
  • Industry Standards Met
    NSF #2, NSF #21

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought