Motion
FG262000WHT

Rubbermaid
FG262000WHT

Brute® Garbage Receptacle - Polyethylene, Round, 20 gal, White, 22-7/8 in High
Mi Item #03864695
MFR #FG262000WHT
Price$90.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG262000WHT

Brute® Garbage Receptacle - Polyethylene, Round, 20 gal, White, 22-7/8 in High
Mi Item #03864695
MFR #FG262000WHT

Mfr description
FG262000WHT 20 GAL BRUTE CONTAINER W/O
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.25/each

Specifications

Dimensions

  • Diameter
    19-1/2 in
  • Height
    22-7/8 in, 22.75
  • Length
    20.25
  • Width
    20.25

Details

  • Capacity
    20 gal (US)
  • Color Finish
    White
  • Industry Standards Met
    NSF #2, NSF #21
  • Material
    Polyethylene
  • Meets Industry Standards By
    HACCP, NSF, USDA, UV
  • Receptacle Type
    Garbage Receptacle
  • Shape
    Round
  • Wheeled Or Stationary
    Stationary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)