Motion
FG262046 YEL

Rubbermaid
FG262046 YEL

Brute® Garbage Receptacle - Plastic, Round, 20 gal, Yellow, 22-7/8 in High
MI ITEM #03864698
MFR #FG262046 YEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG262046 YEL

Brute® Garbage Receptacle - Plastic, Round, 20 gal, Yellow, 22-7/8 in High
MI ITEM #03864698
MFR #FG262046 YEL

Mfr description
2620-46 BRUTE® CONTAINER WITHOUT LID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    19-1/2 in
  • Height
    22-7/8 in

Details

  • Capacity
    20 gal (US)
  • Color Finish
    Yellow
  • Industry Standards Met
    NSF #2, NSF #21
  • Material
    Plastic
  • Meets Industry Standards By
    NSF, USDA
  • Receptacle Type
    Garbage Receptacle
  • Shape
    Round
  • Wheeled Or Stationary
    Stationary

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)