Specifications
Dimensions
- Height22-7/8 in
- Width19-1/2 in
Details
- Capacity20 gal (US)
- Color FinishBlue
- External Wording Or SymbolsRecycle Symbol
- MaterialPlastic
- Meets Industry Standards ByEPA, LEED
- ShapeRound
Overview
Mfr description
FG262073BLUE BRUTE RECYCLING CONTR 20