Motion
FG263246 YEL

Rubbermaid
FG263246 YEL

Brute® Garbage Receptacle - Plastic, Round, 32 gal, Yellow, 27-1/4 in High
Mi Item #03864707
MFR #FG263246 YEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG263246 YEL

Brute® Garbage Receptacle - Plastic, Round, 32 gal, Yellow, 27-1/4 in High
Mi Item #03864707
MFR #FG263246 YEL

Mfr description
FG263246YEL USDA-CONDM-IMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    22 in
  • Height
    27-1/4 in

Details

  • Capacity
    32 gal (US)
  • Color Finish
    Yellow
  • Industry Standards Met
    NSF #2, NSF #21
  • Material
    Plastic
  • Meets Industry Standards By
    NSF, USDA
  • Receptacle Type
    Garbage Receptacle
  • Shape
    Round
  • Wheeled Or Stationary
    Stationary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)