Motion
FG263600WHT

Rubbermaid
FG263600WHT

Brute® Garbage Receptacle - Polyethylene, Round, 32 gal, White, 38-1/2 in High
Mi Item #03864709
MFR #FG263600WHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG263600WHT

Brute® Garbage Receptacle - Polyethylene, Round, 32 gal, White, 38-1/2 in High
Mi Item #03864709
MFR #FG263600WHT

Mfr description
FG263600WHT 32 GAL CRISPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    25 in
  • Height
    38-1/2 in

Details

  • Capacity
    32 gal (US)
  • Color Finish
    White
  • Material
    Polyethylene
  • Receptacle Type
    Garbage Receptacle
  • Shape
    Round
  • Wheeled Or Stationary
    Stationary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)