Motion
FG264307 BLUE

Rubbermaid
FG264307 BLUE

Wastebasket - 44 gal, Shape Round, Blue, Plastic, 31-1/2 in High, 24 in Wide
Mi Item #03864716
MFR #FG264307 BLUE
Price$146.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG264307 BLUE

Wastebasket - 44 gal, Shape Round, Blue, Plastic, 31-1/2 in High, 24 in Wide
Mi Item #03864716
MFR #FG264307 BLUE

Mfr description
FG264307BLUE WE RECYCLE LOGO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$146.80/each

Specifications

Dimensions

  • Height
    31-1/2 in
  • Width
    24 in

Details

  • Capacity
    44 gal (US)
  • Color Finish
    Blue
  • External Wording Or Symbols
    Recycle Symbol
  • Material
    Plastic
  • Meets Industry Standards By
    EPA, LEED
  • Shape
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)