Motion
FG264346 YEL

Rubbermaid
FG264346 YEL

Brute® Garbage Receptacle - Plastic, Round, 44 gal, Yellow, 31-1/2 in High
MI ITEM #03864717
MFR #FG264346 YEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG264346 YEL

Brute® Garbage Receptacle - Plastic, Round, 44 gal, Yellow, 31-1/2 in High
MI ITEM #03864717
MFR #FG264346 YEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    24 in
  • Height
    31-1/2 in

Details

  • Capacity
    44 gal (US)
  • Color Finish
    Yellow
  • Industry Standards Met
    NSF #2, NSF #21
  • Material
    Plastic
  • Meets Industry Standards By
    NSF, UV
  • Receptacle Type
    Garbage Receptacle
  • Shape
    Round
  • Wheeled Or Stationary
    Stationary

Overview

Mfr description
FG264346YEL USDA-CONDM-IMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought