Motion
FG264360GRAY

Rubbermaid
FG264360GRAY

Brute® Garbage Receptacle - Polyethylene, Round, 44 gal, Gray, 31-1/2 in High
Mi Item #03864721
MFR #FG264360GRAY
Price$140.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG264360GRAY

Brute® Garbage Receptacle - Polyethylene, Round, 44 gal, Gray, 31-1/2 in High
Mi Item #03864721
MFR #FG264360GRAY

Mfr description
FG264360GRAY 44 GAL. BRUTE VENTED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$140.83/each

Specifications

Dimensions

  • Diameter
    24 in
  • Height
    31-1/2 in

Details

  • Capacity
    44 gal (US)
  • Color Finish
    Gray
  • Industry Standards Met
    NSF #2, NSF #21
  • Material
    Polyethylene
  • Meets Industry Standards By
    NSF
  • Receptacle Type
    Garbage Receptacle
  • Shape
    Round
  • Wheeled Or Stationary
    Stationary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)