Motion
FG267400BLA

Rubbermaid
FG267400BLA

Lid - Rectangular Shape, Color: Black
Mi Item #03864740
MFR #FG267400BLA
Price$207.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG267400BLA

Lid - Rectangular Shape, Color: Black
Mi Item #03864740
MFR #FG267400BLA

Mfr description
FG267400BLA HINGED LID
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$207.63/each

Specifications

Dimensions

  • Pail/Bucket Height
    1-1/4 in
  • Pail/Bucket Length
    21-7/8 in
  • Pail/Bucket Width
    13-1/2 in

Details

  • Color
    Black
  • For Use With
    Waste Container
  • Pail Bucket Shape
    Rectangular
  • Product Types
    Lid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)