Motion
FG268888LGRAY

Rubbermaid
FG268888LGRAY

Garbage Can or Wastebasket Lid - Gray, Polypropylene, For Use With 3540, 3540-07, 3540-60, 3540-75, 3541-73, 3554
MI ITEM #03864741
MFR #FG268888LGRAY
List Price$105.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG268888LGRAY

Garbage Can or Wastebasket Lid - Gray, Polypropylene, For Use With 3540, 3540-07, 3540-60, 3540-75, 3541-73, 3554
MI ITEM #03864741
MFR #FG268888LGRAY

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$105.25/each for your price

Overview

Mfr description
FG268888LGRAY HANDLE TOP

Specifications

  • For Use With
    3540, 3540-07, 3540-60, 3540-75, 3541-73, 3554
  • Shape
    Rectangle
  • Length
    20-3/8 in
  • Width
    11.3 in
  • Material
    Polypropylene
  • Color Finish
    Gray

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought