Motion
FG294700 GRAY

Rubbermaid
FG294700 GRAY

Untouchable Garbage Receptacle - Linear Low Density Polyethylene, Round, 44-3/8 qt, Gray, 18-3/4 in High
Mi Item #03864913
MFR #FG294700 GRAY
Price$55.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG294700 GRAY

Untouchable Garbage Receptacle - Linear Low Density Polyethylene, Round, 44-3/8 qt, Gray, 18-3/4 in High
Mi Item #03864913
MFR #FG294700 GRAY

Mfr description
FG294700GRAY EXLG RD WSTBSKT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.83/each

Specifications

Dimensions

  • Diameter
    15-3/4 in
  • Height
    18-3/4 in

Details

  • Capacity
    44-3/8 qt (US)
  • Color Finish
    Gray
  • Material
    Linear Low Density Polyethylene
  • Receptacle Type
    Garbage Receptacle
  • Shape
    Round
  • Wheeled Or Stationary
    Stationary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)